-
200FMBrush Fuses Fuses, FM SeriesItem Number200FMMFG Item Number200FMSeriesFMProduct DescriptionFUSE, 200ASpecifications
Specifications Current Rating 200 A Voltage (AC) 660 VAC Voltage (DC) 450 VDC Trip Indicator No Alarm Contact No Body Length (in) 1.97 " Mounting Centers (in) 3.35 " AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series